Beli nitto kohki pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Medium Pressure Linear Compressor
    Mulai

    Rp4.999.900

    NITTO KOHKI Medium Pressure Linear Compressor
    atribut:
    • Insulation class: Coil / equivalent to E type
    • Rated Frequency (Hz): 50/60 dual purpose
    • Rated Voltage (V): AC100
  2. NITTO KOHKI Vacuum Pump
    Mulai

    Rp729.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  3. NITTO KOHKI Low Pressure Linear Compressor
    Mulai

    Rp4.899.900

    NITTO KOHKI Low Pressure Linear Compressor
    Deskripsi:
    UseableAgitation of liquid, prevention of clogging of band saw
    atribut:
    • Rating Time: Continuous
    • Insulation class: Coil / equivalent to E type
    • Rated Frequency (Hz): 50/60 dual purpose
    • Rated Voltage (V): AC100
  4. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  5. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  6. LG Kompresor AC
    Mulai

    Rp44.999.900

    LG Kompresor AC
    Deskripsi:
    Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.
    atribut:
    • UNSPSC: 31160000
  7. DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik)
    Mulai

    Rp2.900

    DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. Levelling Type. DIN Rail Type (2 Function).
    atribut:
    • Voltage Rate (V): 600
    • Function: Double Layer
    • Mounting: DIN Rail Ω (2 Fungsi)
  8. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp15.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
  9. Panasonic Compressor R22
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    Panasonic Compressor R22
    atribut:
    • Type: R22
  10. CENTURY Air Compressor AC Motor
    Mulai

    Rp12.999.900

    CENTURY Air Compressor AC Motor
    Deskripsi:
    Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • HP: 5
    • Includes: Key
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Air Compressor
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start
    • Motor Enclosure Design: Open Dripproof
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CCWSE
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 3,600
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 7/8
    • Shaft Length (in): 2-1/4
    • Standards: CSA; UL
    • Usable @ 200V: No
  11. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  12. EMBRACO Kompresor AC
    Mulai

    Rp8.099.900

    EMBRACO Kompresor AC
    Deskripsi:
    Reciprocating compressors use a piston that moves back and forth repeatedly to compress the refrigerant. They are best suited for non-continuous use, such as in residential HVAC systems, which benefit from their higher pressure outputs and efficiency.
    atribut:
    • UNSPSC: 31160000
  13. Value Vacuum Pump
    Mulai

    Rp1.299.900

  14. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  15. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  16. OHAUS Neraca Presisi (Timbangan Presisi)
    Mulai

    Rp6.699.900

    OHAUS Neraca Presisi (Timbangan Presisi)
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
Daftar Harga nitto kohki pump Terbaru October 2026
NITTO KOHKI Medium Pressure Linear CompressorRp4.999.900
NITTO KOHKI Vacuum PumpRp729.900
NITTO KOHKI Low Pressure Linear CompressorRp4.899.900
Panasonic Compressor R32Rp3.199.900
Daikin Compressor AC OutdoorRp2.899.900
Wipro AC Compressor Clutch Install / Remove Kit (Set Alat Kopling Kompresor)Rp879.900
LG Kompresor ACRp44.999.900
DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik)Rp2.900
NITTO KOHKI DC Drive Diaphragm Type Vacuum Pump / Compressor Sharing TypeRp549.900
ROBINAIR Refrigerant Evacuation PumpsRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)